Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

20Q07H14

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101930764
  • 2 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • 5.7 in Bore Length
  • Hollow Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • 5.7 in Bore Length
  • Hollow Output

features

  • Enclosed, ventless sealing system to eliminate oil contamination
  • Factory-filled with H1 food-grade PAG synthetic lubricant
  • HNBR seals with specialized hydrodynamic wave design for five times longer life
  • Precision-cut gearing with fine-grain bronze to maximize durability
  • Seal journals held to exacting tolerances
  • Large worm shaft for maximized strength and gear tooth life
  • Maintenance-free design to maximize uptime
  • Optimized performance with cooler operating temperatures
  • Robust ball bearings and tapered roller bearings for best-in-class longevity

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Output Torque @ RPM 678 in lb @ 1750 rpm
Max. Overhung Load @ RPM 1560 lb/in @ 1750 rpm
Seal Type Single-Lip Contact
HP @ RPM 2 hp @ 1800 rpm
Box Height 6.35 in
Output Style Hollow
Ratio 7.5:1
Input Configuration C-Face Quilled
Output RPM @ Input RPM 233 rpm @ 1750 rpm
Box Length 6.12 in
Output RPM @ 1750 rpm Input 233 rpm
Input HP @ RPM 2.78 hp @ 1750 rpm
Output (Shaft or Bore) Size 1 1/4 in
Base to Centerline of Output Shaft 2.24 in
Input (Shaft or Bore) Size 7/8 in
Horsepower Input 2.78 hp
Thermal Horsepower Rating 4.15 hp
Output Shaft Hollow
Housing Material Cast Iron
Output Bore Diameter 1.25 in
Box Width 5.01 in
Motor Compatibility NEMA Motor
Center Distance 2 in
Overhung Load 1560 lbf
Bolt Pattern 5 x 2.88
Frame 140TC, 160ATC
Washdown Duty No
Torque Out @ 1750 rpm 678 in lb
Base to Centerline of Input Shaft 4.24 in
Max. Overhung Load @ 1750 rpm 1560 lb/in
Mounting Bolt Pattern Width 2.88 in
Reduction Type Single Reduction
Paint Type Standard
Bearing Type Tapered Roller on O/P
Base to Output Center Height 2.24 in
Nominal Ratio 7
Thermal Input Horsepower @ RPM 4.15 hp @ 1750 rpm
Rated Torque Output 678 lbf
Thermal Input Horsepower @ 1750 RPM 4.15 hp
Motor Application General Purpose
Horsepower Output 2.54 hp
Input Style Quill
Bore Length 5.7 in
Suitable For Washdown No
Output Configuration Hollow Output
Mounting Bolt Pattern Length 5 in
Lubrication PAG, Standard Temperature
Frame Size 140TC
Weight 30.0 LB
EAN or UPC 782475748877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison