Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

20Q10R14

TIGEAR-2 Right Angle Worm Gear Reducer
Item #100949361
  • 2 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • Right Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • Right Output

features

  • Totally enclosed, ventless sealing system
  • Factory filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures
  • Left, right or hollow output shafts

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Bolt Centers w/ Std. Base Kit (in) 6.2 x 4.6
Frame 140TC
Output Configuration Right Output
Housing Material Cast Iron
Mounting Bolt Pattern Length 5 in
Output Torque @ RPM 725 in lb @ 1750 rpm
Output Shaft Diameter 1 in
Output Style Right
Base to Output Center Height 2.24 in
Box Height 6.35 in
Motor Compatibility NEMA Motor
Lubrication PAG, Standard Temperature
Suitable For Washdown No
Input HP @ RPM 2.25 hp @ 1750 rpm
Seal Type Single-Lip Contact
Output (Shaft or Bore) Size 1 in
Bolt Pattern 5 x 2.88
Box Length 6 1/8 in
Paint Type Standard
Rated Torque Output 725 lbf
HP @ RPM 2 hp @ 1800 rpm
Mounting Bolt Pattern Width 2.88 in
Bolt Centers w/ Vertical "J" Base Kit (in) 8.97 x 2.63
Nominal Ratio 10
Output RPM @ 1750 rpm Input 175 rpm
Output Shaft Right (Solid B)
Ratio 10:1
Motor Application General Purpose
Overhung Load 1560 lbf
Input (Shaft or Bore) Size 7/8 in
Input Configuration C-Face Quilled
Torque Out @ 1750 rpm 725 in lb
Center Distance 2 in
Frame Size 140TC
Box Width 5.01 in
Shaft Length Output 2.11 in
Center to End of Shaft 4.69 in
Horsepower Input 2.25 hp
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Horsepower Output 2.01 hp
Input Style Quill
Thermal Horsepower Rating 3.25 hp
Weight 30.0 LB
EAN or UPC 782475748907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison