- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Motor Compatibility | NEMA Motor |
| Frame | 140TC, 160ATC |
| Horsepower Output | 1.46 hp |
| Ratio | 15:1 |
| Base to Centerline of Output Shaft | 2.24 in |
| Overhung Load | 1560 lbf |
| Box Length | 6.12 in |
| Input HP @ RPM | 1.69 hp @ 1750 rpm |
| Reduction Type | Single Reduction |
| Suitable For Washdown | No |
| Base to Centerline of Input Shaft | 4.24 in |
| Bolt Pattern | 5 x 2.88 |
| Output Bore Diameter | 1.25 in |
| Thermal Horsepower Rating | 2.52 hp |
| Input Configuration | C-Face Quilled |
| Base to Output Center Height | 2.24 in |
| Thermal Input Horsepower @ 1750 RPM | 2.52 hp |
| Output Configuration | Hollow Output |
| Center Distance | 2 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Style | Hollow |
| Rated Torque Output | 790 lbf |
| Torque Out @ 1750 rpm | 790 in lb |
| Bearing Type | Tapered Roller on O/P |
| Box Height | 6.35 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Bore Length | 5.7 in |
| Lubrication | PAG, Standard Temperature |
| Thermal Input Horsepower @ RPM | 2.52 hp @ 1750 rpm |
| Box Width | 5.01 in |
| Housing Material | Cast Iron |
| Horsepower Input | 1.69 hp |
| Mounting Bolt Pattern Length | 5 in |
| Frame Size | 140TC |
| Max. Overhung Load @ RPM | 1560 lb/in @ 1750 rpm |
| Mounting Bolt Pattern Width | 2.88 in |
| Max. Overhung Load @ 1750 rpm | 1560 lb/in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Seal Type | Single-Lip Contact |
| Output Torque @ RPM | 790 in lb @ 1750 rpm |
| Output Shaft | Hollow |
| Input (Shaft or Bore) Size | 7/8 in |
| Nominal Ratio | 15 |
| Paint Type | Standard |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input Style | Quill |
| Weight | 30.0 LB |
| EAN or UPC | 782475748969 |

