- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Alternate Output
| Input Style | Quill |
| Seal Type | Single-Lip Contact |
| Overhung Load | 1560 lbf |
| Mounting Bolt Pattern Width | 2.88 in |
| Base to Output Center Height | 2.24 in |
| Center Distance | 2 in |
| Bore Length | 5.7 in |
| Horsepower Input | 1.69 hp |
| Nominal Ratio | 15 |
| Rated Torque Output | 790 lbf |
| Paint Type | Standard |
| Horsepower Output | 1.46 hp |
| Frame Size | 56C |
| Output Bore Diameter | 1.188 in |
| Output Style | Hollow Alternate |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 5 in |
| Suitable For Washdown | No |
| Lubrication | PAG, Standard Temperature |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 2.52 hp |
| Output Shaft | Hollow Alternate |
| Weight | 30.0 LB |
| EAN or UPC | 782475945566 |

