- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Shaft Length Output | 6.13 in |
| Housing Material | Cast Iron |
| Nominal Ratio | 15 |
| Suitable For Washdown | No |
| Seal Type | Single-Lip Contact |
| Horsepower Input | 1.69 hp |
| Center Distance | 2 in |
| Frame Size | 56C |
| Mounting Bolt Pattern Width | 2.88 in |
| Input Style | Quill |
| Rated Torque Output | 790 lbf |
| Lubrication | PAG, Standard Temperature |
| Overhung Load | 1560 lbf |
| Horsepower Output | 1.46 hp |
| Center to End of Shaft | 8.71 in |
| Output Shaft Diameter | 1 in |
| Base to Output Center Height | 2.24 in |
| Paint Type | Standard |
| Output Style | Right |
| Mounting Bolt Pattern Length | 5 in |
| Thermal Horsepower Rating | 2.52 hp |
| Motor Compatibility | NEMA Motor |
| Weight | 35.0 LB |
| EAN or UPC | 782476359829 |

