- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Capability to mount in any position
- Robust ball bearings and tapered roller bearings for best-in-class longevity
options
- Base kits
- Tie rods
- Output brackets
| Input Style | Quill |
| Nominal Ratio | 20 |
| Mounting Bolt Pattern Length | 5 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Frame Size | 56C |
| Overhung Load | 1560 lbf |
| Output Configuration | Left Output |
| Horsepower Input | 1.34 hp |
| Thermal Horsepower Rating | 1.99 hp |
| Bolt Centers w/ Std. Base Kit (in) | 6.2 x 4.6 |
| Bolt Pattern | 5 x 2.88 |
| Motor Compatibility | NEMA Motor |
| Output Style | Left |
| Suitable For Washdown | No |
| Box Height | 6.35 in |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 1 in |
| Shaft Length Output | 2.11 in |
| Frame | 56C |
| Box Width | 5.01 in |
| Seal Type | Single-Lip Contact |
| Rated Torque Output | 796 lbf |
| Output (Shaft or Bore) Size | 1 in |
| Housing Material | Cast Iron |
| Horsepower Output | 1.11 hp |
| Output Shaft | Left (Solid A) |
| Input Configuration | C-Face Quilled |
| Box Length | 6 1/8 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Paint Type | Standard |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.97 x 2.63 |
| Input (Shaft or Bore) Size | 5/8 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Ratio | 20:1 |
| Output Torque @ RPM | 796 in lb @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Base to Output Center Height | 2.24 in |
| Motor Application | General Purpose |
| Center to End of Shaft | 4.69 in |
| Center Distance | 2 in |
| Input HP @ RPM | 1.34 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 796 in lb |
| Weight | 30.82 LB |
| EAN or UPC | 782475748495 |

