- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input HP @ RPM | 0.76 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Mounting Bolt Pattern Length | 5 in |
| Horsepower Input | 0.76 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 3 15/16 x 3.55 |
| Rated Torque Output | 801 lbf |
| Thermal Horsepower Rating | 1.29 hp |
| Center Distance | 2 in |
| Housing Material | Cast Iron |
| Input Style | Quill |
| Suitable For Washdown | No |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Base to Output Center Height | 2.24 in |
| Horsepower Output | 0.56 hp |
| Shaft Length Output | 2.11 in |
| Frame | 56C |
| Overhung Load | 1560 lbf |
| Input (Shaft or Bore) Size | 5/8 in |
| Center to End of Shaft | 4.69 in |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Width | 2.88 in |
| Box Width | 5.01 in |
| Seal Type | Single-Lip Contact |
| Lubrication | PAG, Standard Temperature |
| Output Style | Left, Right |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 6.2 x 4.6 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Box Length | 6 1/8 in |
| Paint Type | Standard |
| Output Shaft | Double (Solid) |
| Ratio | 40:1 |
| Nominal Ratio | 40 |
| Motor Application | General Purpose |
| Box Height | 6.35 in |
| Output Shaft Diameter | 1 in |
| Output Configuration | Left & Right Output |
| Frame Size | 56C |
| Weight | 30.0 LB |
| EAN or UPC | 782475748686 |

