- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Output
| Bore Length | 5.7 in |
| Rated Torque Output | 767 lbf |
| Frame Size | 56C |
| Thermal Horsepower Rating | 0.96 hp |
| Mounting Bolt Pattern Width | 2.88 in |
| Base to Output Center Height | 2.24 in |
| Center Distance | 2 in |
| Paint Type | White Epoxy |
| Lubrication | PAG, Standard Temperature |
| Output Bore Diameter | 1.25 in |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Mounting Bolt Pattern Length | 5 in |
| Horsepower Output | 0.36 hp |
| Horsepower Input | 0.56 hp |
| Output Style | Hollow |
| Housing Material | Cast Iron |
| Input Style | Quill |
| Nominal Ratio | 60 |
| Seal Type | Single-Lip Contact |
| Overhung Load | 1560 lbf |
| Weight | 30.0 LB |
| EAN or UPC | 782476210762 |

