- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Output
| Output Style | Hollow |
| Horsepower Output | 2.01 hp |
| Motor Compatibility | NEMA Motor |
| Overhung Load | 1560 lbf |
| Horsepower Input | 2.25 hp |
| Output Shaft | Hollow |
| Input Style | Quill |
| Nominal Ratio | 10 |
| Base to Output Center Height | 2.24 in |
| Seal Type | Two-Piece Harsh Duty |
| Output Bore Diameter | 1.25 in |
| Lubrication | PAG, Standard Temperature |
| Paint Type | Stainless Epoxy |
| Mounting Bolt Pattern Length | 5 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Frame Size | 140TC |
| Rated Torque Output | 725 lbf |
| Suitable For Washdown | Yes |
| Center Distance | 2 in |
| Bore Length | 5.7 in |
| Housing Material | Cast Iron |
| Thermal Horsepower Rating | 3.25 hp |
| Weight | 48.0 LB |
| EAN or UPC | 782476048822 |

