- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Nominal Ratio | 20 |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | Yes |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Paint Type | Stainless Epoxy |
| Output Style | Left |
| Seal Type | Two-Piece Harsh Duty |
| Output Shaft | Left (Solid A) |
| Shaft Length Output | 2.11 in |
| Rated Torque Output | 796 lbf |
| Base to Output Center Height | 2.24 in |
| Center to End of Shaft | 4.69 in |
| Overhung Load | 1560 lbf |
| Output Shaft Diameter | 1 in |
| Input Style | Quill |
| Horsepower Input | 1.34 hp |
| Horsepower Output | 1.11 hp |
| Frame Size | 140TC |
| Center Distance | 2 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Thermal Horsepower Rating | 1.99 hp |
| Mounting Bolt Pattern Length | 5 in |
| Weight | 48.0 LB |
| EAN or UPC | 782476048990 |

