Skip to content Skip to navigation menu
Dodge20QZ60H56

20QZ60H56

TIGEAR-2 Right Angle Worm Gear Reducer
Item #102196992
  • 2 in Center Distance
  • 56C Frame Size
  • Cast Iron Housing Material
  • 5.7 in Bore Length
  • Hollow Output
Dodge20QZ60H56
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Center Distance
  • 56C Frame Size
  • Cast Iron Housing Material
  • 5.7 in Bore Length
  • Hollow Output
Lubrication PAG, Standard Temperature
Seal Type Two-Piece Harsh Duty
Horsepower Input 0.56 hp
Base to Output Center Height 2.24 in
Paint Type Stainless Epoxy
Housing Material Cast Iron
Mounting Bolt Pattern Width 2.88 in
Suitable For Washdown Yes
Bore Length 5.7 in
Thermal Horsepower Rating 0.96 hp
Output Shaft Hollow
Center Distance 2 in
Horsepower Output 0.36 hp
Output Bore Diameter 1.25 in
Motor Compatibility NEMA Motor
Overhung Load 1560 lbf
Rated Torque Output 767 lbf
Input Style Quill
Nominal Ratio 60
Mounting Bolt Pattern Length 5 in
Frame Size 56C
Output Style Hollow
Weight 48.0 LB
EAN or UPC 782476048679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison