- 2 in Center Distance
- Cast Iron Housing Material
- Left
- Right Output
| Mounting Bolt Pattern Length | 5 in |
| Suitable For Washdown | No |
| Center to End of Shaft | 4.69 in |
| Input Shaft Diameter | 0.625 in |
| Motor Application | General Purpose |
| Thermal Horsepower Rating | 4.9 hp |
| Seal Type | Single-Lip Contact |
| Rated Torque Output | 581 lbf |
| Box Length | 6.12 in |
| Output Shaft Diameter | 1 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Ratio | 5:1 |
| Housing Material | Cast Iron |
| Output Configuration | Left & Right Output |
| Output (Shaft or Bore) Size | 1 in |
| Center Distance | 2 in |
| Input HP @ RPM | 3.47 hp @ 1750 rpm |
| Shaft Length Output | 2.11 in |
| Input Style | Separate |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Base to Output Center Height | 2.24 in |
| Box Height | 6.35 in |
| Output Torque @ RPM | 581 in lb @ 1750 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Nominal Ratio | 5 |
| HP @ RPM | 3 hp @ 1800 rpm |
| Shaft Length Input | 1.15 in |
| Horsepower Input | 3.47 hp |
| Paint Type | Standard |
| Output Shaft | Double (Solid) |
| Horsepower Output | 3.23 hp |
| Frame Size | Shaft Input, Not a C-Face |
| Output Style | Left, Right |
| Box Width | 5.01 in |
| Overhung Load | 1380 lbf |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Torque Out @ 1750 rpm | 581 in lb |
| Lubrication | PAG, Standard Temperature |
| Weight | 742.36 LB |
| EAN or UPC | 782475749232 |

