- 2 in Center Distance
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Output
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Height | 6.35 in |
| Bore Length | 5.7 in |
| Center Distance | 2 in |
| Housing Material | Cast Iron |
| Shaft Length Input | 1.15 in |
| Input Style | Separate |
| Motor Application | General Purpose |
| Mounting Bolt Pattern Width | 2.88 in |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 1.49 hp |
| Ratio | 30:1 |
| Output Configuration | Hollow Output |
| Output Torque @ RPM | 802 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Shaft Diameter | 0.625 in |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Seal Type | Single-Lip Contact |
| Rated Torque Output | 802 lbf |
| Torque Out @ 1750 rpm | 802 in lb |
| Box Length | 6.12 in |
| Input HP @ RPM | 0.96 hp @ 1750 rpm |
| Output Bore Diameter | 1.25 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Output Style | Hollow |
| Mounting Bolt Pattern Length | 5 in |
| Overhung Load | 1560 lbf |
| Horsepower Output | 0.74 hp |
| Nominal Ratio | 30 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Box Width | 5.01 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Suitable For Washdown | No |
| Horsepower Input | 0.96 hp |
| Input Configuration | Shaft Input |
| Base to Output Center Height | 2.24 in |
| Paint Type | Standard |
| Output Shaft | Hollow |
| Weight | 30.0 LB |
| EAN or UPC | 782475749485 |

