- 2 in Center Distance
- Cast Iron Housing Material
- Left
- Right Output
| Nominal Ratio | 40 |
| Center to End of Shaft | 4.69 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Shaft Length Input | 1.15 in |
| Housing Material | Cast Iron |
| Center Distance | 2 in |
| Output Shaft Diameter | 1 in |
| Input Shaft Diameter | 0.625 in |
| Lubrication | PAG, Standard Temperature |
| Horsepower Output | 0.56 hp |
| Input Style | Separate |
| Shaft Length Output | 2.11 in |
| Thermal Horsepower Rating | 1.29 hp |
| Horsepower Input | 0.76 hp |
| Paint Type | White Epoxy |
| Overhung Load | 1560 lbf |
| Mounting Bolt Pattern Length | 5 in |
| Output Style | Left, Right |
| Rated Torque Output | 801 lbf |
| Suitable For Washdown | No |
| Base to Output Center Height | 2.24 in |
| Seal Type | Single-Lip Contact |
| Weight | 30.0 LB |
| EAN or UPC | 782476212308 |

