- 2 in Center Distance
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Output
| Base to Output Center Height | 2.24 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Shaft Length Input | 1.15 in |
| Suitable For Washdown | No |
| Input Shaft Diameter | 0.625 in |
| Shaft Length Output | 2.11 in |
| Center Distance | 2 in |
| Horsepower Output | 1.11 hp |
| Horsepower Input | 1.34 hp |
| Seal Type | Single-Lip Contact |
| Lubrication | PAG, Standard Temperature |
| Rated Torque Output | 796 lbf |
| Mounting Bolt Pattern Length | 5 in |
| Housing Material | Cast Iron |
| Paint Type | White Epoxy |
| Input Style | Separate |
| Thermal Horsepower Rating | 1.99 hp |
| Output Shaft Diameter | 1 in |
| Overhung Load | 1560 lbf |
| Bore Length | 5.7 in |
| Output Bore Diameter | 1.25 in |
| Nominal Ratio | 20 |
| Output Style | Hollow |
| Weight | 30.0 LB |
| EAN or UPC | 782476240813 |

