- 38 in Face Width
- 20 in Outer Diameter
- HE35 Bushing Series
- HE Bushing
| Bushing Series | HE35 |
| Pulley Type | Drum |
| Outside Dia. | 20 in |
| Bore Range [Min] | 1.1875 in |
| Bore Range [Max] | 3.5 in |
| Lagging Type | None |
| Bushing Type | HE |
| Face Type | Crown Face |
| Has Lagging | No |
| Lagging Groove Type | N/A |
| Weight | 267.0 LB |
| EAN or UPC | 782475983414 |

