- 40 in Face Width
- 20 in Outer Diameter
- XT45 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT45 |
| Pulley Type | Wing |
| Weight | 598.0 LB |
| EAN or UPC | 782477511332 |
| Bushing Type | XT |
| Bushing Series | XT45 |
| Pulley Type | Wing |
| Weight | 598.0 LB |
| EAN or UPC | 782477511332 |