- 46 in Face Width
- 20 in Outer Diameter
- HE35 Bushing Series
- HE Bushing
| Bushing Series | HE35 |
| Bushing Type | HE |
| Pulley Type | Drum |
| Weight | 265.0 LB |
| EAN or UPC | 782476340285 |
| Bushing Series | HE35 |
| Bushing Type | HE |
| Pulley Type | Drum |
| Weight | 265.0 LB |
| EAN or UPC | 782476340285 |