- 63 in Face Width
- 20 in Outer Diameter
- XT50 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT50 |
| Pulley Type | Wing |
| Weight | 476.0 LB |
| EAN or UPC | 782476929145 |
| Bushing Type | XT |
| Bushing Series | XT50 |
| Pulley Type | Wing |
| Weight | 476.0 LB |
| EAN or UPC | 782476929145 |