Dodge
20X63 XT60 MINE DUTY HERRINGBONE WING
XT60 Bushing 63 in Face Wing Conveyor Pulley
Item #117755403
- 63 in Face Width
- 20 in Outer Diameter
- XT60 Bushing Series
- XT Bushing
| Pulley Type | Wing |
| Bushing Type | XT |
| Bushing Series | XT60 |
| Weight | 792.0 LB |
| EAN or UPC | 782477548758 |
