- 66 in Face Width
- 20 in Outer Diameter
- XT40 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT40 |
| Weight | 450.0 LB |
| EAN or UPC | 782476829735 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT40 |
| Weight | 450.0 LB |
| EAN or UPC | 782476829735 |