- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 21 Tooth
- 3/8 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pitch Diameter | 1.337 in |
| Hub Dia. | 0.94 in |
| Hub Projection | 0.35 in |
| Belt Width | 3/8 in |
| Bushing Type | None |
| Bore Range [Min] | 0.25 in |
| No. of Teeth | 21 |
| Finished Bore | N/A |
| Type | DF-1 |
| Bore Type | Rough Bore |
| Bore Range [Max] | 0.5625 in |
| Belt Size | XL |
| Bushing Series | N/A |
| Belt Pitch | 1/5 in |
| Length Through Bore | 0.88 in |
| Weight | 0.26 LB |
| EAN or UPC | 782475087785 |

