- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- No lubrication required
- Minimum backlash
- Constant speed
- Nonslip
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Max] | 1.25 in |
| Belt Size | L |
| Hub Dia. | 2 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Bushing Type | None |
| Outside Dia. | 2.596 in |
| Hub Projection | 1/2 in |
| Belt Width | 1/2 in |
| Finished Bore | N/A |
| Length Through Bore | 1.25 in |
| Type | DF-1 |
| Pitch Diameter | 2.626 in |
| Belt Pitch | 3/8 in |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 22 |
| Weight | 1.5 LB |
| EAN or UPC | 782475421336 |

