- 1 7/16 in Wide, 39.6 in Long, 7/16 in High, with a 22 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Height | 7/16 in |
| Cross Section Width | 1 7/16 in |
| Belt Size | 2322V |
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 39.6 in |
| Weight | 1.1 LB |
| EAN or UPC | 782475079193 |

