- 2.31 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Mounting Bolt Pattern Length | 5 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Lubrication | PAG, Standard Temperature |
| Rated Torque Output | 1199 lbf |
| Output Shaft Diameter | 1.125 in |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Input Style | 3-Piece Coupled |
| Thermal Horsepower Rating | 3.3 hp |
| Base to Output Center Height | 2.5 in |
| Center Distance | 2.31 in |
| Horsepower Output | 2.22 hp |
| Overhung Load | 1610 lbf |
| Output Style | Left |
| Seal Type | Single-Lip Contact |
| Shaft Length Output | 3.18 in |
| Housing Material | Cast Iron |
| Nominal Ratio | 15 |
| Frame Size | 140TC |
| Horsepower Input | 2.57 hp |
| Paint Type | Standard |
| Center to End of Shaft | 6.14 in |
| Weight | 57.0 LB |
| EAN or UPC | 782476363598 |

