- 2.31 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Overhung Load | 1610 lbf |
| Paint Type | Standard |
| Mounting Bolt Pattern Length | 5 in |
| Thermal Horsepower Rating | 2.06 hp |
| Suitable For Washdown | No |
| Output Shaft Diameter | 1.125 in |
| Input Style | Quill |
| Motor Compatibility | NEMA Motor |
| Base to Output Center Height | 2.5 in |
| Seal Type | Single-Lip Contact |
| Horsepower Output | 1.11 hp |
| Housing Material | Cast Iron |
| Center to End of Shaft | 6.14 in |
| Horsepower Input | 1.42 hp |
| Frame Size | 140TC |
| Center Distance | 2.31 in |
| Rated Torque Output | 1201 lbf |
| Output Style | Left |
| Nominal Ratio | 30 |
| Mounting Bolt Pattern Width | 2.88 in |
| Shaft Length Output | 3.18 in |
| Lubrication | PAG, Standard Temperature |
| Weight | 48.0 LB |
| EAN or UPC | 782476172275 |

