- 2.31 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
| Suitable For Washdown | No |
| Mounting Bolt Pattern Width | 2.88 in |
| Box Height | 7.38 in |
| Seal Type | Single-Lip Contact |
| Output Shaft Diameter | 1.125 in |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 4.4 hp |
| Input HP @ RPM | 3.42 hp @ 1750 rpm |
| Frame | 140TC, 160ATC |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Center to End of Shaft | 5.14 in |
| Housing Material | Cast Iron |
| Base to Output Center Height | 2.5 in |
| Box Width | 5.65 in |
| Nominal Ratio | 10 |
| Horsepower Output | 3.07 hp |
| Frame Size | 140TC |
| Torque Out @ 1750 rpm | 1106 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Configuration | Right Output |
| Output Shaft | Right (Solid B) |
| Output Torque @ RPM | 1106 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 6.76 in |
| Overhung Load | 1610 lbf |
| Ratio | 10:1 |
| Output Style | Right |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Mounting Bolt Pattern Length | 5 in |
| Rated Torque Output | 1106 lbf |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Motor Application | General Purpose |
| Lubrication | PAG, Standard Temperature |
| Input Style | 3-Piece Coupled |
| Center Distance | 2.31 in |
| Horsepower Input | 3.42 hp |
| Shaft Length Output | 2.18 in |
| Input Configuration | C-Face Coupled |
| Paint Type | Standard |
| Weight | 59.0 LB |
| EAN or UPC | 782475784639 |

