- 2.31 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Width | 2.88 in |
| Housing Material | Cast Iron |
| Center Distance | 2.31 in |
| Input Style | 3-Piece Coupled |
| Horsepower Output | 3.07 hp |
| Seal Type | Two-Piece Harsh Duty |
| Mounting Bolt Pattern Length | 5 in |
| Overhung Load | 1610 lbf |
| Output Style | Left, Right |
| Horsepower Input | 3.42 hp |
| Paint Type | White Epoxy |
| Base to Output Center Height | 2.5 in |
| Thermal Horsepower Rating | 4.4 hp |
| Output Shaft Diameter | 1.125 in |
| Motor Compatibility | NEMA Motor |
| Shaft Length Output | 2.18 in |
| Frame Size | 56C |
| Nominal Ratio | 10 |
| Center to End of Shaft | 5.14 in |
| Suitable For Washdown | Yes |
| Rated Torque Output | 1106 lbf |
| Weight | 59.0 LB |
| EAN or UPC | 782476214104 |

