- 2.31 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Alternate Output
| Overhung Load | 1610 lbf |
| Base to Output Center Height | 2.5 in |
| Housing Material | Cast Iron |
| Horsepower Input | 1.11 hp |
| Paint Type | Stainless Epoxy |
| Lubrication | PAG, Standard Temperature |
| Bore Length | 6.62 in |
| Seal Type | Two-Piece Harsh Duty |
| Rated Torque Output | 1193 lbf |
| Output Bore Diameter | 1.5 in |
| Thermal Horsepower Rating | 1.73 hp |
| Frame Size | 140TC |
| Center Distance | 2.31 in |
| Mounting Bolt Pattern Length | 5 in |
| Horsepower Output | 0.83 hp |
| Output Style | Hollow Alternate |
| Mounting Bolt Pattern Width | 2.88 in |
| Input Style | 3-Piece Coupled |
| Nominal Ratio | 40 |
| Motor Compatibility | NEMA Motor |
| Weight | 59.0 LB |
| EAN or UPC | 782476062811 |

