- 2.31 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
| Housing Material | Cast Iron |
| Horsepower Output | 2.56 hp |
| Motor Compatibility | NEMA Motor |
| Output Bore Diameter | 1.438 in |
| Seal Type | Single-Lip Contact |
| Output Style | Hollow |
| Center Distance | 2.31 in |
| Frame Size | 140TC |
| Input Style | Quill |
| Mounting Bolt Pattern Width | 2.88 in |
| Mounting Bolt Pattern Length | 5 in |
| Overhung Load | 1610 lbf |
| Thermal Horsepower Rating | 3.78 hp |
| Bore Length | 6.62 in |
| Base to Output Center Height | 2.5 in |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 12 |
| Rated Torque Output | 1170 lbf |
| Horsepower Input | 2.91 hp |
| Paint Type | Standard |
| Weight | 48.0 LB |
| EAN or UPC | 782476184247 |

