- 2.31 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Base to Output Center Height | 2.5 in |
| Center Distance | 2.31 in |
| Motor Compatibility | NEMA Motor |
| Rated Torque Output | 1199 lbf |
| Mounting Bolt Pattern Length | 5 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Lubrication | PAG, Standard Temperature |
| Horsepower Output | 2.22 hp |
| Ratio | 15:1 |
| Torque Out @ 1750 rpm | 1199 in lb |
| Frame | 56C |
| Seal Type | Single-Lip Contact |
| Horsepower Input | 2.57 hp |
| Paint Type | Standard |
| Box Length | 6.76 in |
| Input Configuration | C-Face Quilled |
| Overhung Load | 1610 lbf |
| Frame Size | 56C |
| Output Torque @ RPM | 1199 in lb @ 1750 rpm |
| Mounting Bolt Pattern Width | 2.88 in |
| Output Bore Diameter | 1.438 in |
| Housing Material | Cast Iron |
| HP @ RPM | 2 hp @ 1800 rpm |
| Thermal Horsepower Rating | 3.3 hp |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Input Style | Quill |
| Output Configuration | Hollow Output |
| Input HP @ RPM | 2.57 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Box Height | 7.38 in |
| Bore Length | 6.62 in |
| Output Style | Hollow |
| Nominal Ratio | 15 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Box Width | 5.65 in |
| Weight | 44.31 LB |
| EAN or UPC | 782475723485 |

