- 2.31 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Box Length | 6.76 in |
| Ratio | 20:1 |
| Motor Compatibility | NEMA Motor |
| Output Configuration | Left Output |
| Seal Type | Single-Lip Contact |
| Max. Overhung Load @ 1750 rpm | 1610 lb/in |
| Input HP @ RPM | 2 hp @ 1750 rpm |
| Base to Output Center Height | 2.5 in |
| Center Distance | 2.31 in |
| Mounting Bolt Pattern Length | 5 in |
| Output Style | Left |
| Center to End of Shaft | 5.14 in |
| Horsepower Output | 1.64 hp |
| Reduction Type | Single Reduction |
| Bolt Pattern | 5 x 2.88 |
| Torque Out @ 1750 rpm | 1178 in lb |
| Input Style | Quill |
| Output Shaft Diameter | 1.125 in |
| Paint Type | Standard |
| Box Height | 7.38 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Shaft Length Output | 2.18 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 88 rpm |
| Thermal Input Horsepower @ RPM | 2.62 hp @ 1750 rpm |
| Mounting Bolt Pattern Width | 2.88 in |
| Lubrication | PAG, Standard Temperature |
| Thermal Input Horsepower @ 1750 RPM | 2.62 hp |
| Rated Torque Output | 1178 lbf |
| Bearing Type | Tapered Roller on O/P |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Washdown Duty | No |
| Frame | 56C, 48Y |
| Thermal Horsepower Rating | 2.62 hp |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 1178 in lb @ 1750 rpm |
| Box Width | 5.65 in |
| Horsepower Input | 2 hp |
| Frame Size | 56C |
| Base to Centerline of Input Shaft | 4.81 in |
| Max. Overhung Load @ RPM | 1610 lb/in @ 1750 rpm |
| Overhung Load | 1610 lbf |
| Nominal Ratio | 20 |
| Housing Material | Cast Iron |
| Weight | 48.0 LB |
| EAN or UPC | 782475723515 |

