- 2.31 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Ratio | 30:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.88 x 2.88 |
| Suitable For Washdown | No |
| Horsepower Input | 1.42 hp |
| Bolt Pattern | 5 x 2.88 |
| Motor Compatibility | NEMA Motor |
| Box Width | 5.68 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Shaft Diameter | 1.125 in |
| Rated Torque Output | 1201 lbf |
| Box Height | 7.38 in |
| Center to End of Shaft | 5.14 in |
| Overhung Load | 1610 lbf |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Torque @ RPM | 1201 in lb @ 1750 rpm |
| Input HP @ RPM | 1.42 hp @ 1750 rpm |
| Box Length | 6.76 in |
| Frame Size | 56C |
| Output Shaft | Right (Solid B) |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input Configuration | C-Face Quilled |
| Output Configuration | Right Output |
| Horsepower Output | 1.11 hp |
| HP @ RPM | 1 hp @ 1800 rpm |
| Housing Material | Cast Iron |
| Paint Type | Standard |
| Nominal Ratio | 30 |
| Seal Type | Single-Lip Contact |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Output Style | Right |
| Center Distance | 2.31 in |
| Motor Application | General Purpose |
| Thermal Horsepower Rating | 2.06 hp |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Base to Output Center Height | 2.5 in |
| Lubrication | PAG, Standard Temperature |
| Frame | 56C |
| Mounting Bolt Pattern Width | 2.88 in |
| Shaft Length Output | 2.18 in |
| Input Style | Quill |
| Torque Out @ 1750 rpm | 1201 in lb |
| Mounting Bolt Pattern Length | 5 in |
| Weight | 50.22 LB |
| EAN or UPC | 782475727636 |

