- 2.31 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Alternate Output
| Base to Output Center Height | 2.5 in |
| Nominal Ratio | 50 |
| Seal Type | Single-Lip Contact |
| Motor Compatibility | NEMA Motor |
| Bore Length | 6.62 in |
| Rated Torque Output | 1182 lbf |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Width | 2.88 in |
| Horsepower Input | 0.95 hp |
| Mounting Bolt Pattern Length | 5 in |
| Horsepower Output | 0.66 hp |
| Frame Size | 56C |
| Output Bore Diameter | 1.5 in |
| Suitable For Washdown | No |
| Output Style | Hollow Alternate |
| Paint Type | Standard |
| Housing Material | Cast Iron |
| Thermal Horsepower Rating | 1.42 hp |
| Output Shaft | Hollow Alternate |
| Overhung Load | 1610 lbf |
| Input Style | Quill |
| Center Distance | 2.31 in |
| Weight | 48.0 LB |
| EAN or UPC | 782475944262 |

