- 2.31 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Width | 2.88 in |
| Output Bore Diameter | 1.438 in |
| Thermal Horsepower Rating | 5.64 hp |
| Horsepower Input | 4.18 hp |
| Overhung Load | 1520 lbf |
| Seal Type | Two-Piece Harsh Duty |
| Bore Length | 6.62 in |
| Base to Output Center Height | 2.5 in |
| Nominal Ratio | 7 |
| Frame Size | 56C |
| Paint Type | White Epoxy |
| Center Distance | 2.31 in |
| Horsepower Output | 3.85 hp |
| Input Style | Quill |
| Suitable For Washdown | Yes |
| Lubrication | PAG, Standard Temperature |
| Output Style | Hollow |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Length | 5 in |
| Rated Torque Output | 1026 lbf |
| Weight | 55.0 LB |
| EAN or UPC | 782476216443 |

