- 2.31 in Center Distance
- Cast Iron Housing Material
- Right Output
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque @ RPM | 1026 in lb @ 1750 rpm |
| Input Configuration | Shaft Input |
| Box Width | 5.65 in |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 2.31 in |
| Input Style | Separate |
| Rated Torque Output | 1026 lbf |
| Overhung Load | 1520 lbf |
| Output Configuration | Right Output |
| Base to Output Center Height | 2.5 in |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Width | 2.88 in |
| Shaft Length Output | 2.18 in |
| Input Shaft Diameter | 0.875 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Horsepower Output | 3.85 hp |
| Output Style | Right |
| Torque Out @ 1750 rpm | 1026 in lb |
| Center to End of Shaft | 5.14 in |
| Output Shaft | Right (Solid B) |
| Ratio | 7.5:1 |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Horsepower Input | 4.18 hp |
| Box Height | 7.38 in |
| Suitable For Washdown | No |
| Lubrication | PAG, Standard Temperature |
| Frame | N/A |
| Paint Type | Standard |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Shaft Length Input | 1.17 in |
| Box Length | 6.76 in |
| Mounting Bolt Pattern Length | 5 in |
| Input HP @ RPM | 4.18 hp @ 1750 rpm |
| Nominal Ratio | 7 |
| Output Shaft Diameter | 1.125 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Motor Application | General Purpose |
| Seal Type | Single-Lip Contact |
| Thermal Horsepower Rating | 5.64 hp |
| Weight | 48.0 LB |
| EAN or UPC | 782475729173 |

