- 240 Single Strand Chain, 16 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Dia. | 8 in |
| Stock Bore Size | 1.5 in |
| Material | Steel |
| Pitch Diameter | 15.377 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 3.000 in |
| Bore Range [Max] | N/A |
| Sprocket Style | B |
| Width Across Teeth | 1.738 in |
| Chain No. | 240 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 16 |
| Hub Length Thru | 2.387 in |
| Bore Range [Min] | 1.5 in |
| Outside Dia. | 16.882 in |
| No. of Strands Across | 1 |
| Length Through Bore | 4.125 in |
| Weight | 120.0 LB |
| EAN or UPC | 782475244379 |

