- 1 1/2 in Wide, 34.3 in Long, 7/16 in High, with a 26 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 34.3 in |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 7/16 in |
| Belt Size | 2426V |
| Cross Section Width | 1 1/2 in |
| Weight | 0.82 LB |
| EAN or UPC | 782475079384 |

