- 1 1/2 in Wide, 29.7 in Long, 7/16 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 29.7 in |
| Cross Section Height | 7/16 in |
| Cross Section Width | 1 1/2 in |
| Belt Size | 2430V |
| Weight | 0.71 LB |
| EAN or UPC | 782475079391 |

