Dodge
245552 TXT525T TAP. BUSH REDUCER
SUPERCEDED TO DODG_TXT525ET, MTRL - 120278105
Item #100818240
- Size 500 Torque Arm Shaft Mounted Speed Reducer
- 25:1 Ratio
- Taper Bushed
| Ratio | 25:1 |
| Input Shaft | 1 15/16 in |
| Installed Options | N/A |
| Output Style | Taper Bushed |
| Mfr. Unit Size | TXT5 |
| Output (Shaft or Bore) Size | N/A |
| Drive Type | Torque Arm |
| Output Bushing Bore Range [Max] | 2.9375 in |
| Output Bushing Bore Range [Min] | 1.875 in |
| AGMA Unit Size | 215 |
| Box Width | 6 5/16 in |
| Box Length | 13 1/8 in |
| Box Height | 18 5/16 in |
| Weight | 203.0 LB |
| EAN or UPC | 782475671236 |
