- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 1 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Length Through Bore | 2.75 in |
| Hub Projection | 1 in |
| Belt Width | 1 1/2 in |
| Finished Bore | N/A |
| Type | DF-1 |
| Hub Dia. | 3 in |
| Bore Type | Rough Bore |
| Bushing Type | None |
| Pitch Diameter | 3.820 in |
| Outside Dia. | 3.766 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1.875 in |
| No. of Teeth | 24 |
| Bore Range [Min] | 0.75 in |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Weight | 7.09 LB |
| EAN or UPC | 782475422333 |

