- 15 in Face Width
- 24 in Outer Diameter
- XT40 Bushing Series
- XT Bushing
| Bushing Series | XT40 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Weight | 164.0 LB |
| EAN or UPC | 782476819965 |
| Bushing Series | XT40 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Weight | 164.0 LB |
| EAN or UPC | 782476819965 |