- 32 in Face Width
- 24 in Outer Diameter
- HE40 Bushing Series
- HE Bushing
| Pulley Type | Drum |
| Bore Range [Min] | 1.9375 in |
| Lagging Type | None |
| Bushing Series | HE40 |
| Has Lagging | No |
| Lagging Groove Type | N/A |
| Outside Dia. | 24 in |
| Face Type | Crown Face |
| Bore Range [Max] | 4 in |
| Bushing Type | HE |
| Weight | 161.0 LB |
| EAN or UPC | 782475548101 |

