- 36 in Face Width
- 24 in Outer Diameter
- XT60 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT60 |
| Pulley Type | Wing |
| Weight | 502.0 LB |
| EAN or UPC | 782476929466 |
| Bushing Type | XT |
| Bushing Series | XT60 |
| Pulley Type | Wing |
| Weight | 502.0 LB |
| EAN or UPC | 782476929466 |