- 38 in Face Width
- 24 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Bushing Series | XT30 |
| Pulley Type | Wing |
| Weight | 418.0 LB |
| EAN or UPC | 782476929480 |
| Bushing Type | XT |
| Bushing Series | XT30 |
| Pulley Type | Wing |
| Weight | 418.0 LB |
| EAN or UPC | 782476929480 |