- 40 in Face Width
- 24 in Outer Diameter
- HE45 Bushing Series
- HE Bushing
| Pulley Type | Drum |
| Bushing Series | HE45 |
| Bushing Type | HE |
| Weight | 657.0 LB |
| EAN or UPC | 782476331580 |
| Pulley Type | Drum |
| Bushing Series | HE45 |
| Bushing Type | HE |
| Weight | 657.0 LB |
| EAN or UPC | 782476331580 |