- 44 in Face Width
- 24 in Outer Diameter
- XT70 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Pulley Type | Wing |
| Bushing Series | XT70 |
| Weight | 1014.4 LB |
| EAN or UPC | 782476929619 |
| Bushing Type | XT |
| Pulley Type | Wing |
| Bushing Series | XT70 |
| Weight | 1014.4 LB |
| EAN or UPC | 782476929619 |