- 44 in Face Width
- 24 in Outer Diameter
- XT80 Bushing Series
- XT Bushing
| Bushing Series | XT80 |
| Pulley Type | Drum |
| Bushing Type | XT |
| Weight | 485.0 LB |
| EAN or UPC | 782476830779 |
| Bushing Series | XT80 |
| Pulley Type | Drum |
| Bushing Type | XT |
| Weight | 485.0 LB |
| EAN or UPC | 782476830779 |