- 44 in Face Width
- 24 in Outer Diameter
- HE50 Bushing Series
- HE Bushing
| Bushing Type | HE |
| Pulley Type | Drum |
| Bushing Series | HE50 |
| Weight | 817.0 LB |
| EAN or UPC | 782476343880 |
| Bushing Type | HE |
| Pulley Type | Drum |
| Bushing Series | HE50 |
| Weight | 817.0 LB |
| EAN or UPC | 782476343880 |