- 54 in Face Width
- 24 in Outer Diameter
- XT70 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT70 |
| Weight | 320.0 LB |
| EAN or UPC | 782476820961 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT70 |
| Weight | 320.0 LB |
| EAN or UPC | 782476820961 |